Shop HAYWARD FLOW CONTROL

Y Strainer, 1/2" Pipe, socket, Clear PVC, 150 psi

  • Mfr # YS00050S
  • Zoro # G3376247

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
socket
Screen Material
PVC
Housing Material
Clear PVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YS00050S
Zoro #
G3376247
UPC #
610377512985
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Height
3 in
Width
1-1/2"
Length
3 3/8 in
Mesh Size
0.125 in
Port 1 Connection Size
1/2 in
Port 3 Connection Size
1/2 in
Port 2 Connection Size
1/2 in

Details

Item
Y Strainer
Connection Type
socket
Screen Material
PVC
Housing Material
Clear PVC
Max. Pressure
150 psi
Gasket Material
FPM
Screen Area
4.19 sq. in.
Mesh
1/32"
Blow-off Port
1/2"
Standards
ASTM D1784
Port 2 Connection Type
Socket
Maximum Pressure
150 psi
Seal Material
FPM
Port 3 Connection Type
Socket
Port 1 Connection Type
Socket
Blow Off Port
1/2 in
Maximum Pressure at 100 deg F
125 psi
Cv Flow Factor
4 gpm
Strainer Type
Mesh
Series
YS
Includes Screen
Screen Included
Pressure at 100F - Maximum
125 psi

Description

Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 125 psi, Length 3 3/8 in, Height 3 in, Blow Off Port 1/2 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.125 in, Housing Material PVC, Cv Flow Factor 4 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 1/2 in, Port 1 Connection Type Socket, Port 2 Connection Size 1/2 in, Port 2 Connection Type Socket, Port 3 Connection Size 1/2 in, Port 3 Connection Type Socket

Restrictions

Ratings & reviews