Hayward
1/2", socket, PVC, Y Strainer, 150 psi
Mfr # YS10050S
Zoro # G2527831
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type socket
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD 1", socket, CPVC, Y Strainer, 150 psi YS20100S
- HAYWARD 3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1075STE132
- HAYWARD Replacement Screen, 3" Y-Strainer, CPVC, 1/32" Perforations YSX2030022
- HAYWARD 3/4", Threaded, Clear PVC, Y Strainer, 150 psi YS00075T
- HAYWARD 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1200STE18
- HAYWARD 2", Threaded, Clear PVC, Y Strainer, 150 psi YS00200T
- HAYWARD 1/2", Socket/Threaded, PVC, Basket Strainer, 150 psi DB1050ST132
- HAYWARD Replacement Screen, 1/2" Y-Strainer, CPVC, 1/32" Perforations YSX2005022
- HAYWARD 1-1/4", Threaded, PVC, Y Strainer, 150 psi YS10125T
- LEGEND VALVE 1-1/4 T-15 NO LEAD BZE Y-STRNR 105-506NL
- DIXON 1/2", Bronze, Bronze Y Line Strainer, 1/2", 400 PSI WOG; 125 PSI steam 59-003
- Hayward Y & Basket Strainers