Shop HAYWARD FLOW CONTROL

Y Strainer, 2-1/2" Pipe, Threaded, PVC, 150 psi

  • Mfr # YS10250TU

  • Zoro # G3142404


product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2-1/2"
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YS10250TU
Zoro #
G3142404
UPC #
610377104173
Country of Origin
United States

Dimensions

Pipe Size
2-1/2"
Height
9 5/8 in
Width
5-1/4"
Length
17 1/4 in
Perforated Screen Size
0.0313 in
Port 3 Connection Size
2 1/2 in
Port 2 Connection Size
2 1/2 in
Port 1 Connection Size
2 1/2 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Screen Area
31.43 sq. in.
Blow-off Port
2-1/2"
Gasket Material
FPM
Mesh
1/8"
Standards
ASTM D1784
Port 2 Connection Type
NPT
Blow Off Port
2 1/2 in
Strainer Type
Perforated
Series
YS
Maximum Pressure
150 psi
Port 3 Connection Type
NPT
Maximum Pressure at 100 deg F
125 psi
Cv Flow Factor
40 gpm
Includes Screen
Screen Included
Port 1 Connection Type
NPT
Seal Material
FPM
Pressure at 100F - Maximum
125 psi

Description

Y Strainer, Pipe Size 2 1/2 in, Maximum Pressure at 100 deg F 125 psi, Length 17 1/4 in, Height 9 5/8 in, Blow Off Port 2 1/2 in, Screen Material PVC, Perforated Screen Size 0.0313 in, Mesh Size Not Applicable, Housing Material PVC, Cv Flow Factor 40 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 2 1/2 in, Port 1 Connection Type NPT, Port 2 Connection Size 2 1/2 in, Port 2 Connection Type NPT, Port 3 Connection Size 2 1/2 in, Port 3 Connection Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.