Shop HAYWARD FLOW CONTROL

Y Strainer, 2" Pipe, Threaded, Clear PVC, 150 psi

  • Mfr # YS00200T
  • Zoro # G2896957

product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Threaded
Screen Material
PVC
Housing Material
Clear PVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YS00200T
Zoro #
G2896957
UPC #
610377512886
Country of Origin
United States

Dimensions

Pipe Size
2"
Height
7 1/8 in
Width
3-3/4"
Length
7 5/8 in
Mesh Size
0.0313 in
Port 1 Connection Size
2 in
Port 3 Connection Size
2 in
Port 2 Connection Size
2 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
PVC
Housing Material
Clear PVC
Max. Pressure
150 psi
Gasket Material
FPM
Screen Area
28.86 sq. in.
Blow-off Port
2"
Mesh
1/32"
Standards
ASTM D1784
Port 3 Connection Type
NPT
Maximum Pressure
150 psi
Maximum Pressure at 100 deg F
125 psi
Port 1 Connection Type
NPT
Seal Material
FPM
Port 2 Connection Type
NPT
Series
YS
Strainer Type
Mesh
Cv Flow Factor
28 gpm
Includes Screen
Screen Included
Blow Off Port
2 in
Pressure at 100F - Maximum
125 psi

Description

Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 125 psi, Length 7 5/8 in, Height 7 1/8 in, Blow Off Port 2 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Housing Material PVC, Cv Flow Factor 28 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 2 in, Port 1 Connection Type NPT, Port 2 Connection Size 2 in, Port 2 Connection Type NPT, Port 3 Connection Size 2 in, Port 3 Connection Type NPT

Restrictions

Ratings & reviews