Shop HAYWARD FLOW CONTROL

Y Strainer, 3" Pipe, socket, PVC, 150 psi

  • Mfr # YS10300S

  • Zoro # G3191711


product price: 
$
575.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
socket
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YS10300S
Zoro #
G3191711
UPC #
610377169028
Country of Origin
United States

Dimensions

Pipe Size
3"
Width
5-1/2"
Height
9 5/8 in
Length
10 1/4 in
Mesh Size
0.0313 in
Port 3 Connection Size
3 in
Port 2 Connection Size
3 in
Port 1 Connection Size
3 in

Details

Item
Y Strainer
Connection Type
socket
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Screen Area
61.43 sq. in.
Mesh
1/8"
Blow-off Port
3"
Gasket Material
FPM
Standards
ASTM D1784
Includes Screen
Screen Included
Port 2 Connection Type
Socket
Port 1 Connection Type
Socket
Seal Material
FPM
Port 3 Connection Type
Socket
Maximum Pressure
150 psi
Blow Off Port
3 in
Strainer Type
Mesh
Cv Flow Factor
65 gpm
Maximum Pressure at 100 deg F
125 psi
Series
YS
Pressure at 100F - Maximum
125 psi

Description

Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 125 psi, Length 10 1/4 in, Height 9 5/8 in, Blow Off Port 3 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Housing Material PVC, Cv Flow Factor 65 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 3 in, Port 1 Connection Type Socket, Port 2 Connection Size 3 in, Port 2 Connection Type Socket, Port 3 Connection Size 3 in, Port 3 Connection Type Socket

Restrictions

Ratings & reviews