Shop HAYWARD FLOW CONTROL
See all product information
Create Account
Y Strainer, 3" Pipe, Threaded, PVC, 150 psi
Mfr # YS10300TU
Zoro # G2904237
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3"
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS10300TU
- Zoro #
- G2904237
- UPC #
- 610377096171
- Country of Origin
- United States
- Item
- Y Strainer
- Connection Type
- Threaded
- Screen Material
- PVC
- Housing Material
- PVC
- Max. Pressure
- 150 psi
- Blow-off Port
- 3"
- Mesh
- 1/32"
- Screen Area
- 31.43 sq. in.
- Gasket Material
- FPM
- Standards
- ASTM D1784
- Seal Material
- FPM
- Strainer Type
- Perforated
- Cv Flow Factor
- 65 gpm
- Maximum Pressure at 100 deg F
- 125 psi
- Series
- YS
- Port 3 Connection Type
- NPT
- Maximum Pressure
- 150 psi
- Port 1 Connection Type
- NPT
- Port 2 Connection Type
- NPT
- Includes Screen
- Screen Included
- Blow Off Port
- 3 in
- Pressure at 100F - Maximum
- 125 psi
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 125 psi, Length 16 3/4 in, Height 9 5/8 in, Blow Off Port 3 in, Screen Material PVC, Perforated Screen Size 0.0313 in, Mesh Size Not Applicable, Housing Material PVC, Cv Flow Factor 65 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 3 in, Port 1 Connection Type NPT, Port 2 Connection Size 3 in, Port 2 Connection Type NPT, Port 3 Connection Size 3 in, Port 3 Connection Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.