Shop HAYWARD FLOW CONTROL

Y Strainer, 3/4" Pipe, socket, PVC, 150 psi

  • Mfr # YS10075S

  • Zoro # G2967291


product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
socket
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YS10075S
Zoro #
G2967291
UPC #
610377168823
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Width
2"
Height
3-3/4"
Length
4 1/8 in
Mesh Size
0.125 in
Port 3 Connection Size
3/4 in
Port 2 Connection Size
3/4 in
Port 1 Connection Size
3/4 in

Details

Item
Y Strainer
Connection Type
socket
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Gasket Material
FPM
Mesh
1/32"
Blow-off Port
3/4"
Screen Area
6.91 sq. in.
Standards
ASTM D1784
Blow Off Port
3/4 in
Maximum Pressure
150 psi
Includes Screen
Screen Included
Port 3 Connection Type
Socket
Maximum Pressure at 100 deg F
125 psi
Series
YS
Port 2 Connection Type
Socket
Strainer Type
Mesh
Cv Flow Factor
6.8 gpm
Port 1 Connection Type
Socket
Seal Material
FPM
Pressure at 100F - Maximum
125 psi

Description

Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 125 psi, Length 4 1/8 in, Height 3 3/4 in, Blow Off Port 3/4 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.125 in, Housing Material PVC, Cv Flow Factor 6.8 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 3/4 in, Port 1 Connection Type Socket, Port 2 Connection Size 3/4 in, Port 2 Connection Type Socket, Port 3 Connection Size 3/4 in, Port 3 Connection Type Socket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.