TRTSMS3809B 9 Piece .38 in. Drive Metric Turbosocket Set

  • Mfr # TRTSMS3809B
  • Zoro # G803990222
product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRTSMS3809B
Zoro #
G803990222
UPC #
-
Country of Origin
China

Description

  • Removes damaged fasteners using helical teeth.Many competitors have copied this design, but we are the originator.
  • The tapered helical design allows the socket to bite harder and fit the damaged fastener better. The amount of grip increases with the amount of force applied.
  • Turbosockets are also the same dimensions as standard sockets which allows them to fit anywhere a normal socket can.
  • Features steel made in the U.S.A. using certified heattreaters and platers.
  • 3/8" Drive, 9 piece metric set (10mm-19mm), TS38394 - 10mm, TS38437 - 11mm, 7/16", TS38472 - 12mm, TS38512 - 13mm, TS38551 - 14mm, TS38591 - 15mm, TS38625 - 16mm, 5/8", TS38669 - 17mm,TS38750 - 19mm, 3/4 packaged on a socket rail in clear plastic tube with hanger cap.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews