Hcs
Blood Pressure Unit, Arm, Blue, Adult
Mfr # HCS9018
Zoro # G7922022
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Cuff, Gauge, Inflation Bulb and Case
- Weight 0.81 lb
- Patient Type Adult
- Color Blue
Explore More Products
- HCS Blood Pressure Unit, Mobile, Arm HCS9018MS
- HCS Blood Pressure Unit, Arm, Blue, Child HCS9020
- HCS Blood Pressure Unit, Thigh, Green HCS9028LF
- HCS Blood Pressure Unit, Wall Mount, Arm HCS9018WM
- DRIVE MEDICAL Drive Medical BP3600 Economy Automatic Blood Pressure Monitor, Upper Arm Model BP3600
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. 04-810-001
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Magenta 02-12708
- MABIS Aneroid Sphygmomanometer, Adult, Arm, Black 01-110-021
- VERIDIAN HEALTHCARE Heritage Latex-Free Aneroid Sphygmomanometer, Large Adult 02-1082
- ADVOCATE Upper Arm Blood Pressure Monitor, Extra Large Cuff 406 XL
- FLEMING SUPPLY Blood Pressure Cuff, Electronic Digital Upper Arm Heart Monitor with LCD Display Personal Tracker 462004HSE
- Hcs Blood Pressure Gauges & Sphygmomanometers