This item is Discontinued.
This item is Discontinued.
Blood Pressure Unit, Child, Nylon, Blue (Discontinued)
Mfr #
HCS9020
Zoro #
G7954904
Country of Origin Indonesia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCS9020
- Zoro #
- G7954904
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Height
- 1 17/64 in
- Width
- 110 mm
- Length
- 13 49/64 in
- Cuff Size
- 7-3/4 in to 11-3/8 in
- Cuff Length - Minimum
- 7 11/16 in
- Cuff Length - Maximum
- 11 5/16 in
- Cuff Tube Length - Maximum
- 20 in
- Cuff Width
- 4 5/16 in
- Cuff Named Size
- Child
Details
- Item
- Blood Pressure Unit
- Test Location
- Arm
- Patient Type
- Child
- Includes
- Bladder, Inflation Bulb, Valve, Zippered Carrying Case
- Weight
- 0.79 lb
- Color
- Blue
- Features
- Latex Free
- Industry Type
- Healthcare
- Cuff Material
- Nylon
- Product Type
- Blood Pressure Unit
Description
Deluxe Blood Pressure Unit, Arm, Cuff Size 7-3/4 In. to 11-3/8 In., Patient Type Child, Cuff Material Nylon, Color Blue, Length 13-49/64 In., Width 110mm, Height 1-17/64 In., Weight 0.79 lb., Includes Cuff, Gauge, Inflation Bulb and Case
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.