Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS9005LF
Zoro #
G7958693
UPC #
-
Country of Origin
Indonesia
Dimensions
Height
1 17/64 in
Width
140 mm
Length
21 1/4 in
Cuff Size
11 in to 16-3/8 in
Cuff Width
5 1/2 in
Cuff Named Size
Adult
Cuff Tube Length - Maximum
20 in
Cuff Length - Maximum
16 7/16 in
Cuff Length - Minimum
11 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Patient Type
Adult
Includes
Aneroid Gauge, Bladder, Valve
Weight
0.81 lb
Color
Green
Features
Latex Free
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Unit
Description
Standard Blood Pressure Unit, Arm, Cuff Size 11 In. to 16-3/8 In., Patient Type Adult, Cuff Material Nylon, Color Green, Length 21-1/4 In., Width 140mm, Height 1-17/64 In., Weight 0.81 lb., Includes Cuff, Gauge, Inflation Bulb and Case
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.