This item is Discontinued.
This item is Discontinued.
Blood Pressure Unit, Adult, Nylon, Green (Discontinued)
Mfr #
HCS9006LF
Zoro #
G8319735
Country of Origin Indonesia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCS9006LF
- Zoro #
- G8319735
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Height
- 1 17/64 in
- Width
- 175 mm
- Length
- 25 63/64 in
- Cuff Size
- 13 in to 20 in
- Cuff Length - Maximum
- 20 in
- Cuff Width
- 5 1/2 in
- Cuff Tube Length - Maximum
- 20 in
- Cuff Named Size
- Adult
- Cuff Length - Minimum
- 13 in
Details
- Item
- Blood Pressure Unit
- Test Location
- Arm
- Weight
- 0.87 lb
- Patient Type
- Adult
- Includes
- Aneroid Gauge, Bladder, Valve
- Color
- Green
- Features
- Latex Free
- Cuff Material
- Nylon
- Industry Type
- Healthcare
- Product Type
- Blood Pressure Unit
Description
Standard Blood Pressure Unit, Arm, Cuff Size 13 In. to 20 In., Patient Type Large Adult, Cuff Material Nylon, Color Green, Length 25-63/64 In., Width 175mm, Height 1-17/64 In., Weight 0.87 lb., Includes Cuff, Gauge, Inflation Bulb and Case
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.