Hcs
Blood Pressure Unit, Thigh, Green
Mfr # HCS9028LF
Zoro # G8429671
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Thigh
- Patient Type Large Adult
- Includes Cuff, Gauge, Inflation Bulb and Case
- Weight 1.05 lb
- Color Green
Explore More Products
- HCS Blood Pressure Unit, Mobile, Arm HCS9018MS
- HCS Blood Pressure Unit, Arm, Blue, Child HCS9020
- HCS Blood Pressure Unit, Arm, Green, Adult HCS9005LF
- HCS Blood Pressure Unit, Arm, Blue, Adult HCS9018
- CABLES & SENSORS Reusable NIBP Cuff - Adult Single Hose 23 - 33 cm 10330
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Magenta 02-12708
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Sprague Scope, Adult, Teal 02-12613
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm 09-141-016
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 60 memory) 01-540
- MICROLIFE Microlife BP3GU1-8X BPM6 - Premium Blood Pressure Monitor BP3GU1-8X
- MEDSOURCE Blood Pressure Unit, For Large Adults MS-BP200
- Hcs Blood Pressure Gauges & Sphygmomanometers