Hcs

Nurse Stethoscope, 28inL, Adult, Yellow

Hcs Nurse Stethoscope, 28inL, Adult, Yellow HCS8003
Hover or click to zoom Tap to zoom
Key Features
  • Item: Stethoscope
  • Head: Single
  • Weight: 0.24 lb
  • Size: Adult
  • Length: 28 in
  • Disposable: No
  • Material: Aluminum/PVC
  • Packaged In: Box
See full product details
$4.85

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hcs #HCS8003 Specifications

  • Item: Stethoscope
  • Head: Single
  • Weight: 0.24 lb
  • Size: Adult
  • Length: 28 in
  • Disposable: No
  • Material: Aluminum/PVC
  • Packaged In: Box
  • Includes: Extra Ear Tips
  • Color: Yellow
  • Industry Type: Healthcare
  • Length (Straight Wireway): 28 in
  • Country of Origin (subject to change): China

Description

Stethoscope, Single Head, Length 28 in, Size Adult, Color Yellow, Disposable No, Material Aluminum/PVC, Packaged In Box, Weight 0.24 lb, Includes Extra Ear Tips

Restrictions and Compliance

  • ***

Reviews of Hcs #HCS8003

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.