Skip to Main Content
customer-service Help
Hcs

Shoe Covers, Blue, 7 in. H, PK300

Hcs Shoe Covers, Blue, 7 in. H, PK300 HCS3011
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$80.74 ($0.27/unit)
  • Item: Shoe Covers
  • Seam Style: Serged
  • Color: Blue
See full product details
Out of Stock
Total: $80.74

Hcs #HCS3011 Specifications

  • Item: Shoe Covers
  • Seam Style: Serged
  • Color: Blue
  • Material: Polypropylene
  • Waterproof: No
  • Size: Universal
  • Closure Type: Elastic Top
  • Thickness: 0.004 mil
  • Slip Resistant: Yes
  • Shoe and Boot Cover Height Range: Ankle
  • Fabric Weight: 0.759 oz-ft
  • Height: 7 in
  • Package Type: Box
  • Shoe and Boot Cover Item: Shoe Covers
  • Slip Resistant Sole: Yes
  • Industry Type: Healthcare
  • Shoe and Boot Cover Fits Shoe Size: 4 to 9-1/2
  • Metal Detectable: No
  • Shoe and Boot Cover Primary Material: Polypropylene
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shoe Covers, Closure Type Elastic Top, Color Blue, Material Polypropylene, Metal Detectable No, Seam Style Serged, Size Universal, Waterproof No, Package Quantity 300

Restrictions and Compliance

  • ***

Reviews of Hcs #HCS3011