Hcs
Soiled Linen Bag, Plastic, Blue
- Zoro #: G8321512
- Mfr #: HCS7022B
Hover or click to zoom Tap to zoom
Key Features
- Color: Blue
- Length: 43 1/2 in
- Material: Plastic
- Width: 33 in
- Industry Type: Healthcare
- Tool Storage Type Included: Bag/Tote
- Length (Straight Wireway): 43 1/2 in
- Product Type: Soiled Linen Bag
$113.99
Pk of 250, $0.46/ea
Subtotal: $113.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREENLEE Tool Bag, Polyester, 27 Pockets, Black 0158-24
- EVEREST Everest 020-BURG-BK Crossover Duffel Bag - Burgundy & Black 020-BURG-BK
- CLC WORK GEAR Tool Tote, Polyester, 42 Pockets, Black, 15" Height 1530
- CLC WORK GEAR Tool Tote, Polyester, 21 Pockets, Black/Tan, 11" Height 1578
- DICKIES 12" Work Bag 57084
- TRUE NORTH Gear Bag, Nylon, 2 Pockets, Hi-Viz Red, 36" Height RBL20
- KLEIN TOOLS Wide-Mouth Tool Bag, Extra Heavy Duty Leather, 1 Pockets, Brown 5108-24
- WILLIAMS Tool Pouch, 5Pocket 12-1/2"WX18-1/2H, 5 Pockets, 18-1/2" Height R-4A
- KLEIN TOOLS Wide-Mouth Tool Bag, #8 Natural Canvas, 1 Pockets, Maroon/Tan 5102-14
- BUCKET BOSS Tool Tote, Hard, 23 Pocket, 12 x 10 x 11, 23 Pockets, 11" Height 70012
- CLC WORK GEAR Tool Works Series Open Top Tool Bag, 11 in W, 11 in D, 20 in H, 27Pocket, Polyester, Black 1579
- Hcs Tool Bags, Backpacks & Totes