Hcs

Stethoscope, 28inL, Adult, Blue

Hcs Stethoscope, 28inL, Adult, Blue HCS8008
Hover or click to zoom Tap to zoom
Key Features
  • Item: Stethoscope
  • Head: Dual
  • Weight: 0.24 lb
  • Size: Adult
  • Length: 28 in
  • Disposable: No
  • Packaged In: Box
  • Industry Type: Healthcare
See full product details
$5.53

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hcs #HCS8008 Specifications

  • Item: Stethoscope
  • Head: Dual
  • Weight: 0.24 lb
  • Size: Adult
  • Length: 28 in
  • Disposable: No
  • Color: Blue
  • Packaged In: Box
  • Industry Type: Healthcare
  • Includes: Extra Ear Tips
  • Material: Aluminum/PVC
  • Length (Straight Wireway): 28 in
  • Country of Origin (subject to change): China

Description

Stethoscope, Dual Head, Length 28 in, Size Adult, Color Blue, Disposable No, Material Aluminum/PVC, Packaged In Box, Weight 0.24 lb, Includes Extra Ear Tips

Restrictions and Compliance

  • ***

Reviews of Hcs #HCS8008

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.