Hcs

Stethoscope, 28inL, Adult, Red

Hcs Stethoscope, 28inL, Adult, Red HCS8007
Hover or click to zoom Tap to zoom
$6.14

Must order in multiples of 2

  • Item: Stethoscope
  • Head: Dual
  • Includes: Extra Ear Tips
  • Weight: 0.24 lb
  • Material: Aluminum/PVC
  • Size: Adult
  • Length: 28 in
  • Disposable: No
See full product details
Orders over $75 ship free.

Total: $12.28

Hcs #HCS8007 Specifications

  • Item: Stethoscope
  • Head: Dual
  • Includes: Extra Ear Tips
  • Weight: 0.24 lb
  • Material: Aluminum/PVC
  • Color: Red
  • Size: Adult
  • Length: 28 in
  • Disposable: No
  • Industry Type: Healthcare
  • Packaged In: Box
  • Length (Straight Wireway): 28 in
  • Country of Origin (subject to change): China

Description

Stethoscope, Dual Head, Length 28 in, Size Adult, Color Red, Disposable No, Material Aluminum/PVC, Packaged In Box, Weight 0.24 lb, Includes Extra Ear Tips

Restrictions and Compliance

  • ***

Reviews of Hcs #HCS8007