This item is Discontinued.

This item is Discontinued.
Sign, Fire Extinguisher, 4" x 13", Red, USS4793 (Discontinued)
Mfr #
USS4793
Zoro #
G4570581
UPC # 010736047934
Country of Origin United States
Category Facility Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USS4793
- Zoro #
- G4570581
- UPC #
- 010736047934
- Country of Origin
- United States
Dimensions
- Size
- 4 x 13
Details
- Item
- Sign,Fire Extinguisher,4" x 13",Red
- Legend
- Fire Extinguisher
- Shape
- Rectangular
- Color
- Red
- Material
- Durable Plastic
Description
Sign,Fire Extinguisher,4 In. x 13 In.,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.