This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4759
- Zoro #
- G5228271
- UPC #
- 10736047590
- Country of Origin
- China
Dimensions
- Height
- 3"
- Width
- 9"
- Size
- 3 x 9
- Depth
- 1/2"
Details
- Legend
- Turn Off Cell Phone
- Shape
- Rectangular
- Material
- Molded Plastic
- Color
- Black/Silver
- Weight
- 0.16 lbs
Description
Headline® Sign Century Series Office Sign,TURN OFF CELL PHONE, 9 x 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.