This item is Discontinued.

Headline Sign Women (with Wheelchair), Plastic, 9" x 6", Adhesive 4814

This item is Discontinued.

Headline Sign

Women (with Wheelchair), Plastic, 9" x 6", Adhesive (Discontinued)

Mfr # 4814
Zoro # G7733045
UPC # 10736048146
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4814
Zoro #
G7733045
UPC #
10736048146
Country of Origin
United States

Dimensions

Height
9"
Width
6"
Size
6 x 9

Details

Legend
Women (with Wheelchair)
Sign Material
Plastic
Sign Mounting Style
Adhesive
Double-Sided
Yes
Color
Gray
Material
Molded Plastic
Standards
ADA Compliant
Shape
Radius Corner Rectangular
Weight
0.216 lbs

Description

Headline® Sign ADA Sign, Women Restroom Wheelchair Accessible Symbol, Molded Plastic, 6 x 9

Ratings & reviews