Medicine Vending Machine, Steel, 20 in W, White, Keys

  • Mfr # HA6-25
  • Zoro # G0050480
product price: 
$
1,131.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Includes
Keys
Width
20 in
Number of Product Selections
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HA6-25
Zoro #
G0050480
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
29 1/2 in
Depth
5 1/2 in
Overall Width
21 in
Overall Height
29 1/2 in
Overall Depth
5 1/2 in

Details

Item
Medicine Vending Machine
Color
White
Material
Steel
Includes
Keys
Number of Product Selections
6
Industry Type
Healthcare
Mounting
Wall Mount
Weight
49 lb
Number of Coin Mechanisms
6
Vending Price
0.25
Dispenses
Medications
Cabinet Color
White
Mountable
Wall Mount
Includes Stand
No Stand
Compartments per Selection
240
Number of Selections
6
Payment Configuration
(1) US Quarter
Shell Material
Steel
Wire Color
White

Description

Medicine Vending Machine, Material Steel, Overall Height 29 1/2 in, Overall Width 21 in, Overall Depth 5 1/2 in, Compartments per Selection 240, Number of Selections 6, Payment Configuration (1) US Quarter, Color White, Includes Stand No Stand, Mountable Wall Mount, Number of Coin Mechanisms 6, Weight 49 lb

Ratings & reviews