Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medicine Vending Machine, 0.75

  • Zoro #: G0050465
  • Mfr #: HA6-75
Health Aid 6 Machine Medicine Vending Machine, 0.75 HA6-75
Health Aid 6 Machine Medicine Vending Machine, 0.75 HA6-75
$773.37
  • Cabinet Color: White
  • Weight: 49 lb
  • Material: Steel
See full product details
This item ships free.

Health Aid 6 Machine #HA6-75 Specifications

  • Zoro #: G0050465
  • Mfr #: HA6-75
Cabinet Color: White Weight: 49 lb
Material: Steel Item: Medicine Vending Machine
Includes: Keys Mounting: Wall Mount
Depth: 5 1/2 in Number of Product Selections: 6
Number of Coin Mechanisms: 6 Vending Price: 0.75
Industry Type: Healthcare Dispenses: Medications
Height: 29 1/2 in Width: 20 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Medicine Vending Machine, Number of Product Selections 6, 0.75 Vending Price, Number of Coin Mechanisms 6, Cabinet Color White, Height 29 1/2 in, Width 20 in, Depth 5 1/2 in, Mounting Wall Mount, Material Steel, Weight 49 lb, Dispenses Medications, Includes Keys

Reviews of Health Aid 6 Machine #HA6-75