Aluminum Tilt Shower Commode Chair, 18 in. Seat with 24 in. Wheels
- Mfr # 791154430156
- Zoro # G915833721
product price:Â
$
1,257.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 791154430156
- Zoro #
- G915833721
- UPC #
- 791154430156
- Country of Origin
- China
Description
EZee Life aluminum attendant shower and commode chair is a tilting back 18in seat commode and a transport chair in one with 24in wheels.The chair comes with two 5in locking casters to provide safety when the user does not need to be moved.The seat cut-out provides comfort and allows the chair to be positioned over a standard toilet for use but also comes with a bucket to be used anywhere it is required.The aluminum frame of the Shower Commode Chair is an attractive white color and is also resistant to rust which makes it ideal for the shower.Footrests come standard and include adjustable height and angle footplates.The Aluminum Shower Commode Chair is ideal for anyone who is looking for a shower chair and commode for their home.Features -Can be positioned over a standard toilet or used as a portable self contained commode -Floor to seat height can be adjusted 4in without tools -White aluminum frame is attractive and rust resistant -Padded seat back and arms -Height adjustable -Comes with swing-away footrests -Slide on pail removable -Flip back arms -Maintenance free tires -Calf Strap included -Molded handrims -Super soft seat -Easier rolling -Seat Belt -All adjustments are toll-less -Quick Release axles -Removable insert cushion for showering and toileting Specifications - Frame Material: Aluminum - Weight Capacity: 300 lbs - Rear Wheels: 5in locking caster - Rear Wheels: 24in - Seat Size: 18in W x 17in D - Foot Rest Hanger Angle: 60o - Foot Rest Length: 14in to 20in - Back Height: 18in - Arm Height: 11in from seat - Arm Length: 13in - Arm Pad Length: 9in - Rear Internal Width: 15in - Tilt Range Posterior: 20o - Rear Caster Dimension: 26in W x 45in L - Weight: 36 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.