840235106128 Great Dane Z-Flex Max Hip & Joint Soft Chews - 170 count

  • Mfr # 840235106128
  • Zoro # G703767030
product price: 
$
102.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840235106128
Zoro #
G703767030
UPC #
840235106128
Country of Origin
China

Description

Healthy Breeds Z-FLEX MAX Soft Chews for dogs is recommended to support healthy joint function in dogs. May help alleviate the pain associated with normal daily exercise and activity. Formulated for maximum hip and joint support with a powerful and comprehensive blend of Glucosamine, Perna Canaliculus, Chondroitin, MSM and Omega Fatty Acids in a great tasting soft chew dogs love.

Features
  • Contains Glucosamine, Chondroitin, MSM, Perna Canaliculus and Omega-3 Fatty Acids.
  • Helps to support joint mobility and healthy bone structure
  • Convenient and tasty soft chew formula
  • 170 Count
Active Ingredients
  • Glucosamine HCl (Shellfish) 1000 mg
  • Methylsulfonylmethane (MSM) 800 mg
  • Perna Canaliculus 600 mg
  • Chondroitin Sulfate (Bovine) 400 mg
  • Eicosapentaenoic Acid (EPA) 36 mg
  • Docosahexaenoic Acid (DHA) 24 mg
  • Manganese Sulfate 20 mg
Inactive Ingredients
  • Calcium Propionate, Corn Starch, Glycerin, Purified Water, Natural & Artificial Flavors, Sorbitol, Sorbic Acid, Stabilized Rice Bran, Sucrose
Warnings
  • For animal use only, Keep out of reach of children and animals. In case of accidental overdose, contact a health professional immediately
Storage
  • Store tightly closed at room temperature to ensure freshness
Directions for Use
  • Under 15 lb - 1/2 soft chew per day
  • 16 to 30 lb - 1 soft chew per day
  • 31 to 60 lb - 2 soft chews per day
  • 61 to 90 lb - 3 soft chews per day
  • Over 90 lb - 4 soft chews per day
Specifications
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews