Shop HEALTHY BREEDS
Create Account
840235136071 Maltipoo Z-Flex Minis Hip & Joint Support Soft Chews - 60 Count
- Mfr # 840235136071
- Zoro # G703970805
product price:Â
$
38.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840235136071
- Zoro #
- G703970805
- UPC #
- 840235136071
- Country of Origin
- China
Description
Healthy Breeds Z-FLEX MINIS (Hip & Joint) Soft Chews developed for use in small and medium dogs for maximum joint support formulated with a powerful and comprehensive blend of Glucosamine, Perna Canaliculus, Chondroitin and Omega Fatty Acids in a great tasting soft chew dogs love.
Features- Contains Glucosamine, Chondroitin, Perna Canaliculus and Omega-3 Fatty Acids
- Helps to support joint mobility and healthy bone structure
- Convenient and tasty soft chew formula
- Formulated for small to medium dog breeds
- 60 Count
- Glucosamine HCl (Shellfish) .. 250 mg
- Perna Canaliculus .. 125 mg
- Chondroitin Sulfate (Bovine) .. 50 mg
- Eicosapentaenoic Acid (EPA) ..9 mg
- Docosahexaenoic Acid (DHA) .. 6 mg
- Ascorbic Acid (Vitamin C) .. 3 mg
- Calcium Propionate, Corn Starch, Glycerin, Purified Water, Natural & Artificial Flavors, Sorbitol, Sorbic Acid, Stabilized Rice Bran, Sucrose, Vitamin E (dl-Alpha Tocopherol Acetate)
- Safe use in pregnant animals or animals intended for breeding has not been proven. If lameness worsens, discontinue use and contact your veterinarian. Administer during or after the animal has eaten to reduce incidence of gastrointestinal upset. Federal law prohibits the off-label use of this product in ruminants
- Store tightly closed at room temperature to ensure freshness
- soft chew daily for dogs up to 10 lbs
- Soft chews daily for dogs 11-20 lbs
- Soft chews daily for dogs 21-30 lbs
- Weight: 2.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.