840235137238 Puggle Z-Flex Minis Hip & Joint Support Soft Chews - 60 Count

  • Mfr # 840235137238
  • Zoro # G103970825
product price: 
$
43.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840235137238
Zoro #
G103970825
UPC #
840235137238
Country of Origin
China

Description

Healthy Breeds Z-FLEX MINIS (Hip & Joint) Soft Chews developed for use in small and medium dogs for maximum joint support formulated with a powerful and comprehensive blend of Glucosamine, Perna Canaliculus, Chondroitin and Omega Fatty Acids in a great tasting soft chew dogs love.

Features
  • Contains Glucosamine, Chondroitin, Perna Canaliculus and Omega-3 Fatty Acids
  • Helps to support joint mobility and healthy bone structure
  • Convenient and tasty soft chew formula
  • Formulated for small to medium dog breeds
  • 60 Count
Active Ingredients
  • Glucosamine HCl (Shellfish) .. 250 mg
  • Perna Canaliculus .. 125 mg
  • Chondroitin Sulfate (Bovine) .. 50 mg
  • Eicosapentaenoic Acid (EPA) ..9 mg
  • Docosahexaenoic Acid (DHA) .. 6 mg
  • Ascorbic Acid (Vitamin C) .. 3 mg
Inactive Ingredients
  • Calcium Propionate, Corn Starch, Glycerin, Purified Water, Natural & Artificial Flavors, Sorbitol, Sorbic Acid, Stabilized Rice Bran, Sucrose, Vitamin E (dl-Alpha Tocopherol Acetate)
Cautions
  • Safe use in pregnant animals or animals intended for breeding has not been proven. If lameness worsens, discontinue use and contact your veterinarian. Administer during or after the animal has eaten to reduce incidence of gastrointestinal upset. Federal law prohibits the off-label use of this product in ruminants
Storage
  • Store tightly closed at room temperature to ensure freshness
Directions for Use
  • soft chew daily for dogs up to 10 lbs
  • Soft chews daily for dogs 11-20 lbs
  • Soft chews daily for dogs 21-30 lbs
Specifications
  • Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews