840235140399 Labrador Retriever Multi-Tabs Plus Chewable Tablets - 180 Count

  • Mfr # 840235140399
  • Zoro # G103870941
product price: 
$
42.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840235140399
Zoro #
G103870941
UPC #
840235140399
Country of Origin
China

Description

Healthy Breeds Multi-Tabs Plus are recommended for the health of active, older and working dogs as a daily supplement. Provides a dietary source of vitamins and minerals for better health and more energy. Multi-Tabs Plus also provides a high quality source of protein. Give by hand just prior to feeding, or crumble and mix with food.

Features
  • Health Insurance for about 8 Cents a Day
  • Chewable Tablets that Dogs Love!
  • Great for Skin & Coat
  • 180 Count
Guaranteed Analysis
  • All values are minimum quantities unless otherwise stated
  • Calcium (minimum).. 5.0% (maximum). . 8.0%
  • Phosphorus.. 4.0%
  • Potassium.. 0.6%
  • Chloride.. 0.6%
  • Magnesium.. 0.1%
  • Iron.. 3.0 mg
  • Copper..0.1 mg
  • Manganese.. 0.25 mg
  • Zinc.. 1.4 mg
  • Iodine.. 0.05 mg
  • Vitamin A..1,500 IU
  • Vitamin D3.. 150 IU
  • Vitamin E.. 15 IU
  • Thiamine..0.24 mg
  • Riboflavin.. 0.65 mg
  • Niacin.. 3.4 mg
  • Vitamin B6.. 0.24 mg
  • Vitamin B12.. 7.0 mcg
  • Choline.. 40.0 mg
  • Ascorbic Acid (Vitamin C)*.. 120 mg
Directions for Use
  • Dogs under 10 lb - 1/2 tablet daily.
  • Dogs over 10 lb - 1 tablet daily
Storage
  • Store tightly closed at room temperature to ensure freshness
Warnings
  • For animal use only. Keep out of the reach of children and animals. In case of accidental overdose, contact a health professional immediately
Specifications
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews