Shop HEALTHY BREEDS
Create Account
840235140603 Pomeranian Multi-Tabs Plus Chewable Tablets; 180 Count
- Mfr # 840235140603
- Zoro # G503955149
product price:Â
$
46.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840235140603
- Zoro #
- G503955149
- UPC #
- 840235140603
- Country of Origin
- China
Description
Healthy Breeds Multi-Tabs Plus are recommended for the health of active, older and working dogs as a daily supplement. Provides a dietary source of vitamins and minerals for better health and more energy. Multi-Tabs Plus also provides a high quality source of protein. Give by hand just prior to feeding, or crumble and mix with food.
- Health Insurance for about 8 Cents a Day
- Chewable Tablets that Dogs Love!
- Great for Skin & Coat
- 180 Count
- All values are minimum quantities unless otherwise stated
- Calcium (minimum).. 5.0% (maximum). . 8.0%
- Phosphorus.. 4.0%
- Potassium.. 0.6%
- Chloride.. 0.6%
- Magnesium.. 0.1%
- Iron.. 3.0 mg
- Copper..0.1 mg
- Manganese.. 0.25 mg
- Zinc.. 1.4 mg
- Iodine.. 0.05 mg
- Vitamin A..1,500 IU
- Vitamin D3.. 150 IU
- Vitamin E.. 15 IU
- Thiamine..0.24 mg
- Riboflavin.. 0.65 mg
- Niacin.. 3.4 mg
- Vitamin B6.. 0.24 mg
- Vitamin B12.. 7.0 mcg
- Choline.. 40.0 mg
- Ascorbic Acid (Vitamin C)*.. 120 mg
- Dogs under 10 lb - 1/2 tablet daily
- Dogs over 10 lb - 1 tablet daily
- Store tightly closed at room temperature to ensure freshness
- For animal use only. Keep out of the reach of children and animals. In case of accidental overdose, contact a health professional immediately
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.