Shop HEARTHSENSE
Create Account
Ventless Dual Fuel Gas Log Set - 18 in., 30,000 BTU, Manual Control
- Mfr # VFL18M
- Zoro # G323724468
product price:Â
$
229.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFL18M
- Zoro #
- G323724468
- UPC #
- 848660005474
- Country of Origin
- United States
Description
The Hearth Sense Ventless Log Set features a traditional and classic style log look. This rich, hand-painted, cement log set made of superior refractory ceramics provides excellent details, emulating the realism of a wood fire. During the burn season and in the off season, the log set is an attractive accent to any room. This Log Set features a 30,000 BTU heat rating and Manual Controls for ease of use. It's the perfect log set for creating that great classical ambience for your home. The quality and efficiency of Vent Free Heating provides savings on your heating bill in addition to enhancing your home and hearth. This vent-free product may be used as a vented product. To operate as a vented product you must always operate the log set with the chimney flue damper open. You must install the damper clamp (included). This will insure vented operation. Product Feature: 30000 BTU Heats up to 1,000 sq. ft. Operates off Natural Gas or Liquid Propane Manual control allows you to set your desired heat level (Low or High) in your room 7 hand-painted realistic detailed Brown logs use superior refractory ceramics to ensure a long lifespan; Economical: 99.9% efficient. No outside duct or chimney needed! Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off Minimum Firebox Size - 20" H x 29" W in front (23" W at rear) x 13" D Battery-assisted Piezo ignition with built-in pilot oxygen depletion sensor (ODS) immediately shuts down the Ventless gas fireplace logs if carbon monoxide or lack of oxygen is detected U-Burner chassis design provides realistic flames & glow No electricity required U-Burner Chassis - Qty. 1 Hand Painted Ceramic Logs - Qty. 7 AAA Battery - Qty. 1 Hardware Pack - Qty 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.