Shop HEARTLAND FOOTWEAR

Unisex Rubber Boots, Plain Toe, 15 in Height, Black, 15

  • Mfr # 45566-15

  • Zoro # G600676442


product price:  $25.65
/pr

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45566-15
Zoro #
G600676442
UPC #
853744008654
Country of Origin
United States

Dimensions

Size
15
Height
15 in
Footwear Width
E
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Boot Height
15 in
Width
M
Height Adjustment
Adjustable with Cut-Down Bands

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
General Purpose
Puncture Resistant Insole
No
Static Dissipative
Yes
Footwear Closure Type
Pull-On
Completely Non Metallic
Yes
Outsole Material
PVC
Insole Material
EVA
Oil Resisting Sole
Yes
Oil-Resistant Sole Technology
TDT
Standards
ASTM F2413 11
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Shoe Style
Knee
Midsole Material
PVC
Electrical Hazard Rated
No
Style Number
45566
Waterproof Type
Seamless PVC Injection
Insulated
Yes
Metatarsal Guard
No
Shank Material
Steel
Features
Engineered Outsoles with Fiddles and Rolled Heel, Environmentally Friendly Prop 65 Compliant - Phthalate Free Compound, Heel Stop for Easy Removal, Lower Toe spring, Sloped Upper or Comfort, Sockless Construction, Unique Foot Bed Design, Wide Shaft and Pull and Holes For Easy on
Outsole Technology
TDT Self-cleaning
Cold-Insulation Technology
Self Insulating Air Bubbles
Footwear Brand
TALON TRAX
Removable Insole
Yes
Includes Shank
Yes
Footwear Style
Knee
Application
General Purpose
Toe Shape
Round
Includes Metatarsal Guard
No
Closure
Pull-On
Predominant Footwear Color
Black
Oil-Resisting Sole
No
Heel Definition
Defined Heel
Puncture-Resistant Sole
No

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 15, Footwear Width M, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.