Shop HEARTLAND FOOTWEAR

Unisex Rubber Boots, Steel Toe, 15 in Height, Black, 11

  • Mfr # 45567-11

  • Zoro # G300676445


product price:  $28.99
/pr

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45567-11
Zoro #
G300676445
UPC #
853744008739
Country of Origin
United States

Dimensions

Size
11
Height
15 in
Footwear Width
E
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Height Adjustment
Adjustable with Cut-Down Bands
Width
M
Boot Height
15 in

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
General Purpose
Metatarsal Guard
No
Shoe Style
Knee
Completely Non Metallic
No
Ninety Degree Heel
Yes
Static Dissipative
Yes
Midsole Material
PVC
Standards
ASTM F2413 11
Features
Engineered Outsoles with Fiddles and Rolled Heel, Environmentally Friendly Prop 65 Compliant - Phthalate Free Compound, Heel Stop for Easy Removal, Lower Toe spring, Sloped Upper or Comfort, Sockless Construction, Unique Foot Bed Design, Wide Shaft and Pull and Holes For Easy on
Outsole Material
PVC
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Insole Material
EVA
Shank Material
Steel
Footwear Closure Type
Pull-On
Footwear Sole Pattern
Lug
Style Number
45567
Waterproof Type
Seamless PVC Injection
Outsole Technology
TDT Self-cleaning
Oil Resisting Sole
Yes
Insulated
Yes
Oil-Resistant Sole Technology
TDT
Footwear Brand
TALON TRAX
Cold-Insulation Technology
Self Insulating Air Bubbles
Application
General Purpose
Predominant Footwear Color
Black
Toe Cap Material
Steel
Removable Insole
Yes
Includes Shank
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Oil-Resisting Sole
No
Footwear Style
Knee
Closure
Pull-On
Toe Shape
Round

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 11, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.