This item is Discontinued.

This item is Discontinued.
Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Burning Fire Design, 120 V (Discontinued)
Mfr #
HS-1672-V13
Zoro #
G106002691
UPC # 854271005796
Country of Origin United States
Category Electric Wall Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-1672-V13
- Zoro #
- G106002691
- UPC #
- 854271005796
- Country of Origin
- United States
Dimensions
- Wall Opening Width
- 72 in.
- Height
- 2 in.
Details
- Electric Heater Item
- Decorative Radiant Glass Heater
- Watts
- 500
- Heater Voltage
- 120
- Color
- Burning Fire
- Standards
- ETL Listed for US & Canada
- Grille Material
- Tempured Glass
Description
These stunning radiant glass wall heaters provide a completely silent, relaxing, and comfortable radiant heat while adding amazing beauty to any room. Their radiant heat warms up people and objects rather than trying to just warm the air. Their ultra slim profile makes them perfect for any room in the house. Their ultra-energy efficient heating element is hidden and bonded between two panes of premium quality tempered glass and will never require any maintenance. Mounting is a breeze thanks to the pre-installed mounting brackets and included mounting template. Each heater is pre-wired at our factory and simply plugs into any standard household outlet. The high-resolution artwork cannot be scratched off or damaged since it is printed on the backside of the tempered glass. Beauty, warmth, and comfort all in one.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.