Shop HEATER SPORTS

HS4999 Hitting Station 3-in-1 Spring Away Tee & Sports Net

  • Mfr # HS4999

  • Zoro # G803864417


original price:  $84.89 , new price: $76.45 , 9 percent off
new price:  $76.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS4999
Zoro #
G803864417
UPC #
638280121261
Country of Origin
China

Description

The hitting station 6' x 8' stake in grass sports net boasts the revolutionary fiberglass design for maximum strength and flexibility. Durable fiberglass frame sections and bungee cord features makes the hitting station net quick and easy to set-up and take-down. With the strong 1" poly netting the hitting station net is perfect for baseball, softball, and even soccer.

The hitting station is the quickest and easiest net to assemble and use. Simply unroll the bungeed rods and stake one side into the grass. Then, measure 6' away and stake the other side. Finally, slide the 1" poly netting over the poles and you're ready to go.

Next, imagine improving your swing with a batting tee that never tips over. Now imagine a batting tee that never gives you that painful bat shock and won't break after the first miss-swing. The spring away batting tee is also two types of tees in one simple flip top. Simply slide the tee top off and flip it over to hit baseballs, softballs, or mini-balls. Hitting mini balls develops a keen hitter's eye for greater accuracy

Features
  • Fiberglass arch frame
  • Bungee cord design
  • Metal bullet caps for inserting into ground
  • Weight fillable base
  • Hit softballs, baseballs & mini-balls from the dual tee top
  • Adjustable stem from 24" - 36" for all ages
  • Fiberglass frame adds strength and flexibility
  • 1" netting is strong and long lasting
  • Spring design reduces wear and tear for longer tee life
  • Reversible tee top for multiple ball types
  • Excellent for switch-hitting development
  • Improves hand-eye coordination
  • Increase your bat speed and power
  • Unbreakable-spring away design lasts longer
  • 1 year warranty
Specifications
  • Tee Size: 6' x 8'
  • Ages: 8 years to Adult
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.