This item is Discontinued.

This item is Discontinued.
Dualbrite Series Motion Activated Security Light, 120 V, 300 W, 2Lamp, Halogen Lamp (Discontinued)
Mfr #
HZ-5318-BZ
Zoro #
G607387495
UPC # 16963053182
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-5318-BZ
- Zoro #
- G607387495
- UPC #
- 16963053182
- Country of Origin
- China
Description
Daylight shutoff Selectable walk test 300 W of halogen PAR38 lighting Automatic power outage reset Sensitivity adjustment Wall or eave mountable Patented swivel adjustment Selectable light timer 1, 5 or 20 mins Manual override Operating temperature 22 to 120 deg F Pulse count technology Range boost doubles coverage area up to 13,000 sqft Selectable range of 70 ft or 100 ft Maximum coverage angle of 240 deg Durable metal fixture 2level lighting Off, 3 hrs, 6 hrs or dusk to dawn selectable timer Protective metal lamp covers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.