This item is Discontinued.

This item is Discontinued.
Motion Activated Security Light, 120 V, 1Lamp, Halogen Lamp, GlassMetalPlastic Fixture (Discontinued)
Mfr #
HZ-5525-BZ
Zoro #
G407387442
UPC # 16963552562
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-5525-BZ
- Zoro #
- G407387442
- UPC #
- 16963552562
- Country of Origin
- China
Description
Daylight shutoff Selectable walk test Automatic power outage reset Sensitivity adjustment Patented swivel adjustment Selectable light timer 1, 5 or 10 mins Manual override Operating temperature 22 to 120 deg F Instant on operation Durable metal fixture Tempered glass Wall or eave mountable Clipon lens 150 deg wide angle lens 70 ft sensor range 250 W quartz halogen bulb included 6400 sqft sensor coverage Powder coat finish Unique dimpled design reflector and custom lens design