This item is Discontinued.

This item is Discontinued.
Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 1600 Lumens (Discontinued)
Mfr #
HZ-5867-WH
Zoro #
G007387385
UPC # 16963158672
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZ-5867-WH
- Zoro #
- G007387385
- UPC #
- 16963158672
- Country of Origin
- China
Description
Designed for outdoor installation and should be mounted to a wall or eaves, 8 ft 24 m above the ground The motion sensor works by sensing temperature changes across its field of view Turns light on automatically when motion is detected and off after a preselected time delay DualBrite mode is a selectable feature that turns the light on at a reduced accent level at dusk When motion is detected, the light will increase to full bright for the amount of the ontime setting 1, 5 or 20 mins then returns to DualBrite mode Manual mode overrides the motion sensor and ontime control so the light will operate full bright This feature only works at night and only for one night at a time The motion sensor will reset to motion sensing mode at 6 hrs or sunrise, whichever comes first 70 ft range, 180 deg sensing angle Sensitivity SENS LO, M and HI 120 VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.