This item is Discontinued.

This item is Discontinued.
Motion Activated Security Light, 120 V, 300 W, 2Lamp, Halogen Lamp, MetalPlastic Fixture (Discontinued)
Mfr #
HZ-5412-WH
Zoro #
G107387421
UPC # 16963654129
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-5412-WH
- Zoro #
- G107387421
- UPC #
- 16963654129
- Country of Origin
- China
Description
Features sensitivityrange adjustment, test auto and manual modes, adjustable time delay, 10, 5, 1 min Manual override at the light switch Includes protective rubber gaskets for lampholders and round cover plate that adapts to existing electrical boxes Adjustable infrared sensor range of up to 70 ft with a sensing angle of 150 deg Installs with just a screwdriver Flood lights not included LED compatible UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.