This item is Discontinued.

This item is Discontinued.
Motion Activated Security Light, 120 V, 300 W, 2Lamp, Incandescent Lamp, White Light (Discontinued)
Mfr #
HZ-5408-WH
Zoro #
G407387411
UPC # 16963654082
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-5408-WH
- Zoro #
- G407387411
- UPC #
- 16963654082
- Country of Origin
- China
Description
Test auto and manual modes, adjustable time delay, 10, 5, 1 min Manual override at the light switch Includes protective rubber gaskets for lampholders and round cover plate that adapts to existing electrical boxes Adjustable infrared sensor range of up to 50 ft Flood lights not included Patented ScanGuard lens with protective hood to shield infrared lens from sun, rain and snow Energy saving photocell Adjustable floodlight fixtures 110 deg detection zone UL listed for use in wet locations