This item is Discontinued.

This item is Discontinued.
Motion Activated Security Light, 120 V, 3Lamp, LED Lamp, 2500 Lumens (Discontinued)
Mfr #
HZ-5872-WH
Zoro #
G607387488
UPC # 16963158726
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-5872-WH
- Zoro #
- G607387488
- UPC #
- 16963158726
- Country of Origin
- China
Description
Energy saving LED technology Three lamp heads for large area coverage Dusktodawn with manual override 2500 Lumens output 240 deg motion activated Adjustable up to 70 ft range, adjustable on time DualBrite 2level lighting Creep zone Frosted lamp lens Toolfree lamp head and sensor adjustments Eave or wall mount Durable polycarbonate rustresistant fixture 155 in W x 62 in D x 714 in H CETLUS