This item is Discontinued.

Heathco Heathco HZ-4191-BK Country Cottage Motion LED Light; Black HZ-4191-BK

This item is Discontinued.

Heathco

Heathco HZ-4191-BK Country Cottage Motion LED Light; Black (Discontinued)

Mfr # HZ-4191-BK
Zoro # G904110338
UPC # 16963419179
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-4191-BK
Zoro #
G904110338
UPC #
16963419179
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Specifications
  • Color Finish: Black
  • Casing Material: Glass
  • Activation Type: Motion-Sensing
  • Bulb Type: LED
  • Voltage: 120 volts
  • Wattage: 100 watts
  • Indoor and Outdoor: Outdoor
  • OM Dimension: 14.4" H x 9.7" W x 8.4" L
  • Weight: 3.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.