This item is Discontinued.

This item is Discontinued.
Heathco HZ-7143-BK Black Solar Powered Motion Activated Security Light (Discontinued)
Mfr #
HZ-7143-BK
Zoro #
G003996413
UPC # 16963171435
Country of Origin China
Category Rods and Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZ-7143-BK
- Zoro #
- G003996413
- UPC #
- 16963171435
- Country of Origin
- China
Description
Features
- Powered by the sun
- 9' power cord for optimum light and solar panel installation
- Easy installation, no wiring required
- Up to 30' detection range
- Includes integrated LED light
- 5000k color temperature
- Color: Black
- lumens: 220
- Dimension: 3.75" x 2" x 7"