This item is Discontinued.

This item is Discontinued.
Heather Ann Creations W70189 41 in. Clayton Bamboo & Sea Grass Vase with Decorative Band; Natural (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W70189
- Zoro #
- G903952335
- UPC #
- 824970497
- Country of Origin
- Unknown
Description
Easily put together, the Clayton Bamboo and Sea Grass vase arrives in 2 pieces. The sea grass neck is easily connected to the base with a simple twisting motion. The Vertical Bamboo Strip lines of the body are enhanced by the horizontal band, woven in a chevron pattern, the changing opacity from neck to body adds contrast and appeal to this beatifully natural piece.
Specifications- Collection: Clayton
- Color: Natural
- Style: Asian
- Material: Bamboo, Metal
- Assembly Required: Yes
- Dimension: 41.25" H x 12" W x 12" D
- Weight: 4.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.