This item is Discontinued.

Heather Ann Heather Ann W1299-W20 18 in. Kate Ombre Lacquered Ceramic Vase; Red & Orange W1299-W20

This item is Discontinued.

Heather Ann

Heather Ann W1299-W20 18 in. Kate Ombre Lacquered Ceramic Vase; Red & Orange (Discontinued)

Mfr # W1299-W20
Zoro # G703962282
UPC # 824968593
Country of Origin Unknown
Category Vases
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W1299-W20
Zoro #
G703962282
UPC #
824968593
Country of Origin
Unknown

Description

Created using a unique technique, These Ceramic Vases are carefully foiled and laquered using layering effects to add dimension, color and multitonal depth to the surface finish of the piece.

Features
  • Kate Ombre Lacquered Ceramic Vase
Specifications
  • Color: Red & Orange
  • Size: 18 in.
  • Metirial: Ceramic
  • Collection: Kate
  • Dimension: 18 H x 9.5 W x 9.5 D in.
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.