This item is Discontinued.

Heatmax 141420 Warmer 14 x 14 x 20 in. Food Warmer And Merchandiser 141420

141420 Warmer 14 x 14 x 20 in. Food Warmer And Merchandiser (Discontinued)

  • Mfr # 141420
  • Zoro # G504011301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141420
Zoro #
G504011301
UPC #
-
Country of Origin
China

Description

Professionally display your delicious food and keep it at the perfect temperature for people on the go.

Features
  • All Aluminum construction.
  • Temperature controlled single heating element
  • Hinged door
  • 60 watt light bulb to better display merchandise
  • Light strong aluminum frame
  • 660 Watt Heating element
  • Fits up to 2 personal pizza boxes per level or several slices
  • Also able to keep other foods such as pastries, sandwiches, or any other food items that requires 140-160 degrees.
  • Either 110v or 220v
Specifications
  • Front Door Clearance - 11 in.
  • Number of Shelves - 2
  • Heating Elements - 1
  • Amps - 5.5
  • Dimension - 14 x 14 x 20 in.
  • Item weight - 25 Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.