This item is Discontinued.

This item is Discontinued.
191929 Hot Box 19 x 19 x 29 in. Portable Food And Pizza Hot Box (Discontinued)
Mfr #
191929
Zoro #
G704011033
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
191929
Zoro #
G704011033
UPC #
-
Country of Origin
China
Description
Professionally display your delicious food and keep it at the perfect temperature for people on the go. Strong, lightweight aluminum frame for easy mobility, or to have set up on a counter top to be right at eye level. Plasticized windows all around for product to be seen at every angle.
Features- 5 shelves for plenty of storage.
- All Aluminum construction.
- Temperature controlled dual heating elements.
- Hinged Aluminum door.
- Insulated Door
- Light strong aluminum frame.
- 550 Watt Heating element.
- Also able to keep other foods such as pastries, sandwiches, or any other food items that requires 140-160 degrees.
- Front Door Clearance - 16 in.
- Number of Shelves - 5
- Heating Elements - 2
- Amps - 5.5
- Dimension - 19 x 19 x 29 in.
- Item weight - 30 Lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.