Shop HEATMAX
Create Account
CCP80CT Coldmax Coaches Instant Cold Pack - Pack of 10
- Mfr # CCP80CT
- Zoro # G304147415
product price:Â
$
30.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCP80CT
- Zoro #
- G304147415
- UPC #
- 94733530156
- Country of Origin
- China
Description
Gets cold in seconds. Great for injuries where you have swelling. Easy to use, just pop the pouch on the inside to get instant cold. Packages in an easy to carry box, like toting a lunchbox. Great item to have at any and all sporting events and as a general first aid kit item.
Features- Coldmax Coaches Instant Cold Pack
- Pack of 10
- Dimension: 0.1 x 0.1 x 0.1 in.
- Applications: Wood
- Arbor Size: 5/8 In.
- Blade Diameter: 7-1/4 In.
- Blade Material: Carbide
- Blade Type: Trim/Finish
- Color: Black
- Contained Battery Type: Lithium Ion
- Contains Batteries: Y
- For Use With: Circular Saw
- Hook Angle: 15 Degree
- Kerf: 1.8 mm
- Machine Use: Circular Saw
- Material Cut: Wood
- Material: UC2 Carbide
- Maximum Speed: 8,300 rpm
- Number Of Teeth: 40 tooth
- Recommended Use: Pistol
- Teeth: 40 tooth/ATB
- Tooth Count: 40-Tooth
- Weight: 0.52 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.