This item is Discontinued.

Heatstar Heatstar F102848 4 in. Vertical Vent Kit F102848

This item is Discontinued.

Heatstar

Heatstar F102848 4 in. Vertical Vent Kit (Discontinued)

Mfr # F102848
Zoro # G704131489
UPC # 89301028487
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F102848
Zoro #
G704131489
UPC #
89301028487
Country of Origin
China

Description

HeatStar 4 in. Vertical Vent Kit

Includes: (1) 4 elbow, (2) 4 x 24 26 gauge pipe, (1) 4 x 36 B. vent pipe, (1) adjustable ceiling/wall thimble, (1) adjustable roof flashing, (1) storm collar, (1) 4 gas vent top, (1) 3 x 4 Adapter

Specifications
  • Length Inches: 36-3/4
  • Width Inches: 14
  • Height Inches: 6.25
  • Approval: CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.