HeatTrak Outdoor Snow & Ice Melting Heated Stair Mat 1/2in Thick 1' x 4' 120 Volt Black

  • Mfr # HRT11-48
  • Zoro # G308829218
product price: 
$
444.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRT11-48
Zoro #
G308829218
UPC #
899894001244
Country of Origin
United States

Description

Heattrak heated stair mats 11in x 48in mat - 120v outdoor stair mats are designed to endure harsh wear in winter seasons. Built with non-slip, uv protected rubber making it ideal for outdoor use. Stair mats include 3/8in diameter grommet holes in every corner to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard outlet using a gfci protected, 6'l power cord sold separately. Each stair mat is 11ind x 1/4in thick. Each stair mat is designed with watertight 18inl connector cables enabling it to connect to additional stair mats. Can connect up to 12 amps on a single outlet. Mats maintain an average temperature of 40 degrees above the ambient temperature. Turn the mat on before the snow begins to fall. The mats will melt snow at an average rate of approx. 2in per hour. 2 year limited warranty. note: price is per individual stair mat. Each set of stair mats requires one power cord to connect the system to an electrical outlet. Power cord sold separately. click here to view the cost to operate

Ratings & reviews