Shop HEATTRAK

Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 5' 120 Volt Black

  • Mfr # HRT11-60
  • Zoro # G202579783

product price:Ā 
$
423.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HRT11-60
Zoro #
G202579783
UPC #
899894001268
Country of Origin
United States

Description

HEATTRAKĀ® HEATED STAIR MATS 11" X 60" MAT - 120V OUTDOOR STAIR MATS ARE DESIGNED TO ENDURE HARSH WEAR IN WINTER SEASONS. BUILT WITH NON-SLIP, UV PROTECTED RUBBER MAKING IT IDEAL FOR OUTDOOR USE. STAIR MATS INCLUDE 3/8" DIAMETER GROMMET HOLES IN EVERY CORNER TO SECURE MAT TO THE SURFACE. THE MATS ARE MADE OF AN ELECTRICALLY OPERATED HEATING ELEMENT SANDWICHED BETWEEN TWO PROTECTIVE SURFACES OF NON-SLIP RUBBER, MAKING THE MATS AS DURABLE AS AUTOMOBILE TIRES AND WEAR RESISTANT. PLUGS INTO ANY STANDARD OUTLET USING A GFCI PROTECTED, 6'L POWER CORD (SOLD SEPARATELY). EACH STAIR MAT IS 11"D X 1/4" THICK. EACH STAIR MAT IS DESIGNED WITH WATERTIGHT 18"L CONNECTOR CABLES ENABLING IT TO CONNECT TO ADDITIONAL STAIR MATS. CAN CONNECT UP TO 12 AMPS ON A SINGLE OUTLET. MATS MAINTAIN AN AVERAGE TEMPERATURE OF 40 DEGREES ABOVE THE AMBIENT TEMPERATURE. TURN THE MAT ON BEFORE THE SNOW BEGINS TO FALL. THE MATS WILL MELT SNOW AT AN AVERAGE RATE OF APPROX. 2" PER HOUR. NOTE: PRICE IS PER INDIVIDUAL STAIR MAT. EACH SET OF STAIR MATS REQUIRES ONE POWER CORD TO CONNECT THE SYSTEM TO AN ELECTRICAL OUTLET. POWER CORD SOLD SEPARATELY. CLICK HERE TO VIEW THE COST TO OPERATE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.